H200X084H1T - TT, Heat Shrink, 2"X.84", .5

Panduit

  • $1016.88 (Each)
  • $1,016.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H200X084H1T
Manufacturer
Panduit
Manufacturer's Part Number
H200X084H1T
Description
TT, Heat Shrink, 2"X.84", .5
The H200X084H1T Military-Grade Polyolefin Heat-Shrink Label Is A Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Designed For Use With Panduit TDP Printers. Shrink Ratio 3:1. 2" X 0.84" (50.8 MM X 21.3 MM). Color White. 500 Labels Per Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983526659 / 0074983526659 / 00074983526659
Weight per unit
2.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,016.88 (Each)
Resources
Images
 
 
H200X084H1T - Small Image
 
H200X084H1T - Large Image
Other Links
 
 
H200X084H1T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
2.00 x 0.84
Width
2
Length
NA
Descriptions
extra long description
PAN H200X084H1T H200X084H1T Heatshr
Description
TT,HEAT SHRINK,2"X.84",.5
Product Type
H200X084H1T Heatshrink, Po, White, Mil Grade, 500 LBLS, TT,
Long Description
The H200X084H1T Military-Grade Polyolefin Heat-Shrink Label is a single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. Designed for use with Panduit TDP printers. Shrink ratio 3:1. 2" x 0.84" (50.8 mm x 21.3 mm). Color White. 500 labels per roll.
Additional Information
Temperature Range
275
labels per package
500
Printer Type
THERMAL TRANSFER
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
H200X084H1T
GTIN
00074983526659
UPC
074983526659
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Label
Packaging
Weight per each
2.3499
Carton
1
Uses, Certifications, and Standards
standard
Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Meets SAE-AS81531, MIL-STD-883F Method 2015.13, Solutions A, B, and D, and D202F, and MIL-STD-202G Method 215K, Solutions A, C, and D when printed with resin or hybrid ther
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat