HST1.1485Y - Heat Shrink Tubing

Panduit

  • $43.47 (Each)
  • $43.47 (Each)

  • $217.35 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HST1.1485Y
Manufacturer
Panduit
Manufacturer's Part Number
HST1.1-48-5Y
Description
Heat Shrink Tubing
The HST1.1-48-5Y Thick Wall Heat Shrink Features An Adhesive Lined Inner Wall That Seals and Provides Excellent Protection Against Moisture. Applications Include Insulating and Protecting Wires/Cables In Outdoor, Wet Locations. Thick Wall For Direct Burial. Voltage Rating: Ul 486D Listed For 600 V 90°C Continuous Use. Shrink Ratio: 3:1. Temperature Range: -67°F to 230°F (-55°C to 110°C). Cross-Linked Polyolefin. 1.1" (27.9 MM) Dia. 48" (1219.2 MM) Length. Color Black. 5 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983107315 / 0074983107315 / 00074983107315
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.47 (Each)
Carton
$217.35 (Per 5)
Resources
Images
 
 
HST1.1485Y - Small Image
 
HST1.1485Y - Large Image
 
HST1.1485Y - Video
Attachments
 
 
HST1.1485Y - Specification Sheet
Other Links
 
 
HST1.1485Y - Other
 
HST1.1485Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.12
Descriptions
Description
HEAT SHRINK TUBING
extra long description
PAN HST1.1-48-5Y Wet-Shrink™ HST1.1
Product Type
Wet-Shrink™ HST1.1-48-5Y Heatshrink, BLK, Adh. Lined Po, 4'
Long Description
The HST1.1-48-5Y Thick Wall Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations. Thick wall for direct burial. Voltage rating: UL 486D Listed for 600 V 90°C continuous use. Shrink ratio: 3:1. Temperature range: -67°F to 230°F (-55°C to 110°C). Cross-linked Polyolefin. 1.1" (27.9 mm) dia. 48" (1219.2 mm) length. Color Black. 5 per package.
Additional Information
media
Yes
Inside Diameter
0.38
outside diameter
1.1
continuous operating temperat
230
Shrink Ratio
3:1
flammability
VW-1
Manufacturer Information
Manufacturers Part Number
HST1.1-48-5Y
Brand
PANDUIT
GTIN
00074983107315
UPC
074983107315
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
2.75
Carton
5
Uses, Certifications, and Standards
Application
For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
standard
UL224 VW-1; UL/UR: E342365; UL Listed: E173379; CSA: 244528; Mil Spec: AS23053
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat