HSTT50YK1 - Heat SHRK Tubing

Panduit

  • $13.60 (Each)
  • $13.60 (Each)

  • $136.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HSTT50YK1
Manufacturer
Panduit
Manufacturer's Part Number
HSTT50YK1
Description
Heat SHRK Tubing
Thin Wall Heat Shrink In 6" Pieces, Multi-Color, Single Diameter, .50" (12.7MM) Diameter, Cross-Linked Polyolefin.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983907663 / 0074983907663 / 00074983907663
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.60 (Each)
Carton
$136.00 (Per 10)
Resources
Images
 
 
HSTT50YK1 - Video
 
HSTT50YK1 - Small Image
 
HSTT50YK1 - Large Image
Other Links
 
 
HSTT50YK1 - Other
 
HSTT50YK1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Various
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HEAT SHRK TUBING
Long Description
Thin wall heat shrink in 6" pieces, multi-color, single diameter, .50" (12.7mm) diameter, cross-linked polyolefin.
Product Type
Dry-Shrink™ HSTT50-YK1 Heat Shrink
extra long description
PAN HSTT50-YK1 Dry-Shrink™ HSTT50-Y
Additional Information
Inside Diameter
0.25
outside diameter
0.5
Shrink Ratio
2:1
continuous operating temperat
275
flammability
N/A
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT50YK1
GTIN
00074983907663
UPC
074983907663
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
0.013
Carton
10
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat