ICFX10WHX - WHT Corner FTG

Panduit

  • $5.46 (Each)
  • $5.46 (Each)

  • $54.60 (Per 10)
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
ICFX10WHX
Manufacturer
Panduit
Manufacturer's Part Number
ICFX10WH-X
Description
WHT Corner FTG
The Power Rated Inside Corner Fitting Is Used to Efficiently Run Cables Along An Inside Corner While Maintaining A 1 Inch Bend Radius. It Is Designed to Be Used With The LDPH10 Raceway and Features A Snap-On Installation. . It Meets Tia/Eia Standards, Is Ul Listed and Compliant. It Is Made Of Abs Plastic and Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983530670 / 0074983530670 / 00074983530670
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.46 (Each)
Carton
$54.60 (Per 10)
Resources
Images
 
 
ICFX10WHX - Video
 
ICFX10WHX - Large Image
 
ICFX10WHX - Small Image
Other Links
 
 
ICFX10WHX - Other
 
ICFX10WHX - Other
Attachments
 
 
ICFX10WHX - Specification Sheet
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
ABS
Cover Type
Inside Corner
Dimensions and Weight
Width
1.62
Length
2.49
Descriptions
Description
WHT CORNER FTG
extra long description
PAN ICFX10WH-X SURFACE RACEWAY, LDP
Product Type
Surface Raceway, LDPH10 Power Rated Inside Corner, White
Long Description
The power rated inside corner fitting is used to efficiently run cables along an inside corner while maintaining a 1 inch bend radius. It is designed to be used with the LDPH10 raceway and features a snap-on installation. . It meets TIA/EIA Standards, is UL Listed and Compliant. It is made of ABS plastic and is White.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
ICFX10WH-X
Brand
PANDUIT
GTIN
00074983530670
UPC
074983530670
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Power Rated Fitting
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
standard
UL94V-0, FT4, Meets TIA/EIA Standards, UL Listed / Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ICFX10WHX.
Jump To:

Cross Referenced

These items are similar to ICFX10WHX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ICFX10WH-X Panduit 00074983530670
TSR3W-33 HellermannTyton 00089306100867
TSR3W-33-1 HellermannTyton 00089306160199

* All prices subject to change.

Begin Live Chat