JN218216M - JN218216M Wire Joint Bulk

Panduit

  • $0.21 (Each)
  • $0.21 (Each)

  • $209.77 (Per 1,000)

  • $1,258.62 (Per 6,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JN218216M
Manufacturer
Panduit
Manufacturer's Part Number
JN218-216-M
Description
JN218216M Wire Joint Bulk
Panduit JN218-216-M Nylon Insulated Wire Joint
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983840014 / 0074983840014 / 00074983840014
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.21 (Each)
Carton
$1,258.62 (Per 6,000)
Standard Packaging
$209.77 (Per 1,000)
Resources
Images
 
 
JN218216M - Small Image
 
JN218216M - Large Image
 
JN218216M - Small Image
 
JN218216M - Video
Other Links
 
 
JN218216M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(2) 22 AWG - (2) 16 AWG
Voltage Rating
600
Material
Brass
insulation
Nylon
Material, Color, and Finish
Color
Clear
Finish
Tin-Plated
Descriptions
extra long description
PAN JN218-216-M Pan-Term® JN218-216
Description
JN218216M WIRE JOINT BULK
Long Description
Panduit JN218-216-M Nylon Insulated Wire Joint
Product Type
Pan-Term® JN218-216-M Wire Joint, Nylon, 16-22 Awg, PK1000
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
JN218-216-M
GTIN
00074983840014
UPC
074983840014
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Wire Joint
Packaging
Weight per each
2
Carton
6000
Package
1000
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
7/16
standard
UL486C, CSA C22.2 No 65
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat