LCA1012X - 1/0AWG 1HOLE Lug

Panduit

  • $3.73 (Each)
  • $3.73 (Each)

  • $37.27 (Per 10)

  • $149.08 (Per 40)

  • $372.71 (Per 100)
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
LCA1012X
Manufacturer
Panduit
Manufacturer's Part Number
LCA1/0-12-X
Description
1/0AWG 1HOLE Lug
One-Hole, Standard Barrel With Window Lug, 1/0 Awg Wire, 1/2 Stud Hole, Standard Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900275 / 0074983900275 / 00074983900275
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.73 (Each)
Carton
$37.27 (Per 10)
Standard Packaging
$149.08 (Per 40)
Resources
Other Links
 
 
LCA1012X - Other
 
LCA1012X - Other
Images
 
 
LCA1012X - Video
 
LCA1012X - Small Image
 
LCA1012X - Large Image
Tech Bulletins
 
 
LCA1012X - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Pink
Dimensions and Weight
Size
1/0 AWG Code
Descriptions
Product Type
Pan-Lug™ LCA1/0-12-X Comp. Lug, 1/0, Tin PLT Copper, STRT, O
Description
1/0AWG 1HOLE LUG
Long Description
One-hole, standard barrel with window lug, 1/0 AWG wire, 1/2 stud hole, standard package.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCA1/0-12-X Pan-Lug™ LCA1/0-12-
Additional Information
Number of Holes
1
Stud Size
1/2
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA1/0-12-X
GTIN
00074983900275
UPC
074983900275
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1
Carton
10
Package
40
Uses, Certifications, and Standards
Mounting
1
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCA1012X.
Jump To:

Similar Items

Similar items are close alternatives to LCA1012X, though they may not be 100% alike.

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 1/0 Awg, 1/...
  • Our Part #: 54155TB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54155-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($69.14) ·
54155TB - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat