LCA814FL - 8AWG 90D 1H Lug

Panduit

  • $2.50 (Each)
  • $2.50 (Each)

  • $124.98 (Per 50)

  • $249.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCA814FL
Manufacturer
Panduit
Manufacturer's Part Number
LCA8-14F-L
Description
8AWG 90D 1H Lug
One-Hole, Standard Barrel With Window Lug, #8 Awg Wire, 90° Angle Tongue, 1/4 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983558988 / 0074983558988 / 00074983558988
Weight per unit
0.0138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Carton
$2.50 (Each)
Standard Packaging
$124.98 (Per 50)
Resources
Other Links
 
 
LCA814FL - Other
 
LCA814FL - Other
Images
 
 
LCA814FL - Small Image
 
LCA814FL - Large Image
 
LCA814FL - Video
Tech Bulletins
 
 
LCA814FL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
#8 AWG Code
Descriptions
Description
8AWG 90D 1H LUG
extra long description
PAN LCA8-14F-L Pan-Lug™ LCA8-14F-L
Product Type
Pan-Lug™ LCA8-14F-L Copper Compression Connectors - Lugs
Long Description
One-hole, standard barrel with window lug, #8 AWG wire, 90° angle tongue, 1/4 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Manufacturers Part Number
LCA8-14F-L
Brand
PANDUIT
GTIN
00074983558988
UPC
074983558988
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.0138
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
5/8
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat