LCA814FL - 8AWG 90D 1H Lug

Panduit

  • $2.50 (Each)
  • $2.50 (Each)

  • $124.98 (Per 50)

  • $249.97 (Per 100)
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
LCA814FL
Manufacturer
Panduit
Manufacturer's Part Number
LCA8-14F-L
Description
8AWG 90D 1H Lug
One-Hole, Standard Barrel With Window Lug, #8 Awg Wire, 90° Angle Tongue, 1/4 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983558988 / 0074983558988 / 00074983558988
Weight per unit
0.0138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Carton
$2.50 (Each)
Standard Packaging
$124.98 (Per 50)
Resources
Other Links
 
 
LCA814FL - Other
 
LCA814FL - Other
Images
 
 
LCA814FL - Small Image
 
LCA814FL - Large Image
 
LCA814FL - Video
Tech Bulletins
 
 
LCA814FL - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
#8 AWG Code
Descriptions
Description
8AWG 90D 1H LUG
extra long description
PAN LCA8-14F-L Pan-Lug™ LCA8-14F-L
Product Type
Pan-Lug™ LCA8-14F-L Copper Compression Connectors - Lugs
Long Description
One-hole, standard barrel with window lug, #8 AWG wire, 90° angle tongue, 1/4 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Manufacturers Part Number
LCA8-14F-L
Brand
PANDUIT
GTIN
00074983558988
UPC
074983558988
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.0138
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
5/8
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCA814FL.
Jump To:

Cross Referenced

These items are similar to LCA814FL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA8CL190 Burndy 00781810019207
LCA8-14F-L Panduit 00074983558988
54130UB Thomas & Betts 00786210807492

* All prices subject to change.

Begin Live Chat