LCA814L - 8AWG 1HOLE Lug

Panduit

  • $1.17 (Each)
  • $1.17 (Each)

  • $58.71 (Per 50)

  • $117.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCA814L
Manufacturer
Panduit
Manufacturer's Part Number
LCA814L
Description
8AWG 1HOLE Lug
Standard Barrel Lug, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Code) Insulation Color, +90 °C Operating Temperature, 1.34 In Overall Length, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900015 / 0074983900015 / 00074983900015
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.17 (Each)
Carton
$58.71 (Per 50)
Resources
Other Links
 
 
LCA814L - Other
 
LCA814L - Other
Images
 
 
LCA814L - Video
 
LCA814L - Small Image
 
LCA814L - Large Image
 
LCA814L - Large Image
Tech Bulletins
 
 
LCA814L - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Insulation Color
Red (Code)
Conductor Material
Copper
Color
Red
Dimensions and Weight
Overall Length
1.34 in
Size
#8 AWG Code
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red (Code) Insulation Color, +90 °C Operating Temperature, 1.34 in Overall Length, 35 kV, 1 lb/EA
Short Description
Standard Barrel Lug, Non-Insulated, 1.34 in L, 35 kV
Special Features
Tin-Plated to Inhibit Corrosion
Description
8AWG 1HOLE LUG
extra long description
PAN LCA8-14-L Pan-Lug™ LCA8-14-L Co
Additional Information
Maximum Conductor Size
#8 AWG
For Stud Size
1/4 in
Maximum Operating Temperature
+90 °C
Insulated/Non-Insulated
Non-Insulated
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed;Meets NEBS Level 3
package quantity
50 PK
media
Yes
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA814L
sub brand
Type LCA
GTIN
00074983900015
UPC
074983900015
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
50
Uses, Certifications, and Standards
Mounting
5/8
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat