LCAF1038X - 1/0AWG 1HOLE Lug

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCAF1038X
Manufacturer
Panduit
Manufacturer's Part Number
LCAF1038X
Description
1/0AWG 1HOLE Lug
One-Hole, Flared Barrel, 1/0 Awg Wire, 3/8 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983557714 / 0074983557714 / 00074983557714
Weight per unit
0.074 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
LCAF1038X - Other
 
LCAF1038X - Other
Images
 
 
LCAF1038X - Small Image
 
LCAF1038X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Dimensions and Weight
Size
1/0 AWG Class K and M and DLO
Descriptions
Description
1/0AWG 1HOLE LUG
Product Type
Pan-Lug™ LCAF1/0-38-X Copper Compression Connectors - Lugs
extra long description
PAN LCAF1/0-38-X Pan-Lug™ LCAF1/0-3
Long Description
One-Hole, flared barrel, 1/0 AWG wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Number of Holes
1
Manufacturer Information
Manufacturers Part Number
LCAF1038X
Brand
PANDUIT
GTIN
00074983557714
UPC
074983557714
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
0.074
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat