LCAX614L - 1-HL STD Flex Lug

Panduit

  • $1.99 (Each)
  • $1.99 (Each)

  • $99.34 (Per 50)

  • $198.68 (Per 100)
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
LCAX614L
Manufacturer
Panduit
Manufacturer's Part Number
LCAX614L
Description
1-HL STD Flex Lug
The LCAX6-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983433582 / 0074983433582 / 00074983433582
Weight per unit
0.0178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.99 (Each)
Carton
$1.99 (Each)
Standard Packaging
$99.34 (Per 50)
Resources
Images
 
 
LCAX614L - Video
 
LCAX614L - Small Image
 
LCAX614L - Large Image
Tech Bulletins
 
 
LCAX614L - Tech Bulletin
Other Links
 
 
LCAX614L - Other
 
LCAX614L - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
#6 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Long Description
The LCAX6-14-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Description
1-HL STD FLEX LUG
extra long description
PAN LCAX6-14-L Pan-Lug™ LCAX6-14-L
Product Type
Pan-Lug™ LCAX6-14-L Comp. Lug, 6, Flex, Tin PLT Copper, One
Additional Information
Number of Holes
1
Stud Size
1/4
media
Yes
Manufacturer Information
Manufacturers Part Number
LCAX614L
Brand
PANDUIT
GTIN
00074983433582
UPC
074983433582
Taxonomies, Classifications, and Categories
Type
Compression Lug
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.0178
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
9/16
standard
C22.2 No. 65-13, 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat