LCB438L - 4AWG 3/8 BLT HL Lug

Panduit

  • $2.13 (Each)
  • $2.13 (Each)

  • $106.36 (Per 50)

  • $212.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCB438L
Manufacturer
Panduit
Manufacturer's Part Number
LCB4-38-L
Description
4AWG 3/8 BLT HL Lug
One-Hole, Long Barrel Lug, #4 — #3 Awg STR, #2 Awg Sol Wire, 3/8 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983432752 / 0074983432752 / 00074983432752
Weight per unit
1.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$2.13 (Each)
Standard Packaging
$106.36 (Per 50)
Resources
Images
 
 
LCB438L - Video
 
LCB438L - Small Image
 
LCB438L - Large Image
Tech Bulletins
 
 
LCB438L - Tech Bulletin
Other Links
 
 
LCB438L - Other
 
LCB438L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
#4 — 3 AWG Code STR, #2 AWG Code SOL
Descriptions
Product Type
Pan-Lug™ LCB4-38-L Copper Compression Connectors - Lugs
Description
4AWG 3/8 BLT HL LUG
Long Description
One-hole, long barrel lug, #4 — #3 AWG STR, #2 AWG SOL wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCB4-38-L Pan-Lug™ LCB4-38-L Co
Additional Information
Number of Holes
1
Stud Size
3/8
Cable Size
35
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCB4-38-L
GTIN
00074983432752
UPC
074983432752
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.56
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
C22.2 No. 65-13, 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat