LCB638L - 6AWG One Hole Lug

Panduit

  • $2.09 (Each)
  • $2.09 (Each)

  • $104.54 (Per 50)

  • $209.07 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCB638L
Manufacturer
Panduit
Manufacturer's Part Number
LCB6-38-L
Description
6AWG One Hole Lug
One-Hole, Long Barrel Lug, #6 Awg Wire, 3/8 Stud Hole.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983901739 / 0074983901739 / 00074983901739
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.09 (Each)
Carton
$2.09 (Each)
Standard Packaging
$104.54 (Per 50)
Resources
Other Links
 
 
LCB638L - Other
 
LCB638L - Other
Images
 
 
LCB638L - Small Image
 
LCB638L - Large Image
 
LCB638L - Video
Tech Bulletins
 
 
LCB638L - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
#6 AWG Code
Descriptions
Description
6AWG ONE HOLE LUG
extra long description
PAN LCB6-38-L Pan-Lug™ LCB6-38-L Co
Product Type
Pan-Lug™ LCB6-38-L Comp. Lug, 6, Long, Tin PLT Cu, STRT, One
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Long Description
One-hole, long barrel lug, #6 AWG wire, 3/8 stud hole.
Additional Information
media
Yes
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCB638L
Brand
PANDUIT
GTIN
00074983901739
UPC
074983901739
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.024
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1 1/8
standard
CSA certified C22.2 No. 65-13, UL listed 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat