LCBX638L - #6 1HOLE 3/8SP

Panduit

  • $1.65 (Each)
  • $1.65 (Each)

  • $82.52 (Per 50)

  • $165.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCBX638L
Manufacturer
Panduit
Manufacturer's Part Number
LCBX638L
Description
#6 1HOLE 3/8SP
Long Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.08 In Overall Length, 35 KV
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983428793 / 0074983428793 / 00074983428793
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.65 (Each)
Carton
$1.65 (Each)
Standard Packaging
$82.52 (Per 50)
Resources
Images
 
 
LCBX638L - Video
 
LCBX638L - Small Image
 
LCBX638L - Large Image
 
LCBX638L - Large Image
Specifications Sheets
 
 
LCBX638L - Specification Sheet
Tech Bulletins
 
 
LCBX638L - Tech Bulletin
Other Links
 
 
LCBX638L - Other
 
LCBX638L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Code)
Color
Blue
Dimensions and Weight
Overall Length
2.08 in
Size
#6 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.08 in Overall Length, 35 kV
Short Description
Long Barrel Lug, Non-Insulated, 2.08 in L, 35 kV
Description
#6 1HOLE 3/8SP
Special Features
Long Barrel
extra long description
PAN LCBX6-38-L Pan-Lug™ LCBX6-38-L
Additional Information
Maximum Conductor Size
#6 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant
package quantity
1 PK
media
Yes
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCBX638L
sub brand
Type LCBX
GTIN
00074983428793
UPC
074983428793
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.34
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat