LCC2012X - 2/0AWG 2HOLE Lug

Panduit

  • $6.94 (Each)
  • $6.94 (Each)

  • $69.41 (Per 10)

  • $138.83 (Per 20)

  • $694.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC2012X
Manufacturer
Panduit
Manufacturer's Part Number
LCC2/0-12-X
Description
2/0AWG 2HOLE Lug
Two-Hole, Long Barrel Lug, 2/0 Awg Wire, 1/2 Stud Hole, 1.75 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983902309 / 0074983902309 / 00074983902309
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.94 (Each)
Carton
$69.41 (Per 10)
Standard Packaging
$138.83 (Per 20)
Resources
Other Links
 
 
LCC2012X - Other
 
LCC2012X - Other
Images
 
 
LCC2012X - Small Image
 
LCC2012X - Large Image
 
LCC2012X - Video
Tech Bulletins
 
 
LCC2012X - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2/0 AWG Code
Descriptions
Description
2/0AWG 2HOLE LUG
extra long description
PAN LCC2/0-12-X Pan-Lug™ LCC2/0-12-
Product Type
Pan-Lug™ LCC2/0-12-X Copper Compression Connectors - Lugs
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Long Description
Two-hole, long barrel lug, 2/0 AWG wire, 1/2 stud hole, 1.75 hole spacing.
Additional Information
media
Yes
Stud Size
1/2
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC2/0-12-X
GTIN
00074983902309
UPC
074983902309
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1
Carton
10
Package
20
Uses, Certifications, and Standards
Mounting
1.56
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat