LCC212Q - 2AWG 2HOLE Lug

Panduit

  • $5.52 (Each)
  • $5.52 (Each)

  • $138.01 (Per 25)

  • $552.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC212Q
Manufacturer
Panduit
Manufacturer's Part Number
LCC2-12-Q
Description
2AWG 2HOLE Lug
Two-Hole, Long Barrel Lug, #2 Awg Wire, 1/2 Stud Hole, 1.75 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983902873 / 0074983902873 / 00074983902873
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.52 (Each)
Carton
$5.52 (Each)
Standard Packaging
$138.01 (Per 25)
Resources
Other Links
 
 
LCC212Q - Other
 
LCC212Q - Other
Images
 
 
LCC212Q - Small Image
 
LCC212Q - Large Image
 
LCC212Q - Video
Tech Bulletins
 
 
LCC212Q - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Code
Descriptions
Description
2AWG 2HOLE LUG
Long Description
Two-hole, long barrel lug, #2 AWG wire, 1/2 stud hole, 1.75 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCC2-12-Q Comp. Lug, Tin PLT Copper, Two 0.5" Stud,
extra long description
PAN LCC2-12-Q Pan-Lug™ LCC2-12-Q Co
Additional Information
Stud Size
1/2
Number of Holes
2
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC2-12-Q
GTIN
00074983902873
UPC
074983902873
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
1 1/4
standard
CSA certified to C22.2 No. 65-13, UL listed 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat