LCC214AWQ - 2HL Cu LNG BRL Lug

Panduit

  • $7.24 (Each)
  • $7.24 (Each)

  • $180.98 (Per 25)

  • $723.91 (Per 100)
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
LCC214AWQ
Manufacturer
Panduit
Manufacturer's Part Number
LCC2-14AW-Q
Description
2HL Cu LNG BRL Lug
Two-Hole, Long Barrel Lug With Window, #2 Awg Wire, 1/4 Stud Hole, .63 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983797899 / 0074983797899 / 00074983797899
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Carton
$7.24 (Each)
Standard Packaging
$180.98 (Per 25)
Resources
Other Links
 
 
LCC214AWQ - Other
 
LCC214AWQ - Other
Images
 
 
LCC214AWQ - Large Image
 
LCC214AWQ - Small Image
 
LCC214AWQ - Small Image
 
LCC214AWQ - Video
Attachments
 
 
LCC214AWQ - Specification Sheet
Tech Bulletins
 
 
LCC214AWQ - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Code
Descriptions
Description
2HL CU LNG BRL LUG
extra long description
PAN LCC2-14AW-Q Pan-Lug™ LCC2-14AW-
Long Description
Two-hole, long barrel lug with window, #2 AWG wire, 1/4 stud hole, .63 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCC2-14AW-Q Copper Compression Connectors - Lugs
Additional Information
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
LCC2-14AW-Q
Brand
PANDUIT
GTIN
00074983797899
UPC
074983797899
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
1.25
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC214AWQ.
Jump To:

Cross Referenced

These items are similar to LCC214AWQ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAZ2C-2TC14 Burndy 00781810227701
CLWD-2-14-58 ILSCO 00783669633474
LCC2-14AW-Q Panduit 00074983797899
BBLZ 2D 2TC14 Penn-Union 00785037217712
54855BEPH Thomas & Betts 00786210392752

* All prices subject to change.

Begin Live Chat