LCC256BQ - 2AWG 2HOLE Lug

Panduit

  • $6.08 (Each)
  • $6.08 (Each)

  • $151.92 (Per 25)

  • $607.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC256BQ
Manufacturer
Panduit
Manufacturer's Part Number
LCC256BQ
Description
2AWG 2HOLE Lug
Long Barrel Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 3.02 In Overall Length, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983382507 / 0074983382507 / 00074983382507
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.08 (Each)
Carton
$151.92 (Per 25)
Standard Packaging
$607.67 (Per 100)
Resources
Images
 
 
LCC256BQ - Video
 
LCC256BQ - Small Image
 
LCC256BQ - Large Image
 
LCC256BQ - Large Image
Specifications Sheets
 
 
LCC256BQ - Specification Sheet
Tech Bulletins
 
 
LCC256BQ - Tech Bulletin
Other Links
 
 
LCC256BQ - Other
 
LCC256BQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Code)
Color
Brown
Dimensions and Weight
Overall Length
3.02 in
Size
#2 AWG Code
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 3.02 in Overall Length, 35 kV, 1 lb/EA
Short Description
Long Barrel Lug, Non-Insulated, 3.02 in L, 35 kV
Special Features
Long Barrel Maximizes Number of Crimps and Provides Premium Wire Pull-Out Strength and Electrical Performance
Description
2AWG 2HOLE LUG
extra long description
PAN LCC2-56B-Q CuLugLB,2Hole,#2AWG,
Additional Information
Maximum Conductor Size
#2 AWG
Insulated/Non-Insulated
Non-Insulated
For Stud Size
5/16 in
package quantity
25 PK
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets NEBS Level 3
media
Yes
Number of Holes
2
Stud Size
5/16
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC256BQ
sub brand
Type LCC
GTIN
00074983382507
UPC
074983382507
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
25
Package
100
Uses, Certifications, and Standards
Mounting
1-1/4
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat