LCC4038DWX - 2HL LNG BRL Lug

Panduit

  • $12.05 (Each)
  • $12.05 (Each)

  • $240.95 (Per 20)

  • $1,204.75 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC4038DWX
Manufacturer
Panduit
Manufacturer's Part Number
LCC4038DWX
Description
2HL LNG BRL Lug
Two-Hole, Long Barrel Lug With Window, 4/0 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983798339 / 0074983798339 / 00074983798339
Weight per unit
0.186 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.05 (Each)
Carton
$12.05 (Each)
Standard Packaging
$240.95 (Per 20)
Resources
Other Links
 
 
LCC4038DWX - Other
 
LCC4038DWX - Other
Images
 
 
LCC4038DWX - Video
 
LCC4038DWX - Small Image
 
LCC4038DWX - Large Image
Tech Bulletins
 
 
LCC4038DWX - Tech Bulletin
Attachments
 
 
LCC4038DWX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
4/0 AWG Code
Descriptions
Description
2HL LNG BRL LUG
extra long description
PAN LCC4/0-38DW-X Pan-Lug™ LCC4/0-3
Product Type
Pan-Lug™ LCC4/0-38DW-X Copper Compression Connectors - Lugs
Long Description
Two-hole, long barrel lug with window, 4/0 AWG wire, 3/8 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
2
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCC4038DWX
Brand
PANDUIT
GTIN
00074983798339
UPC
074983798339
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.186
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
1-5/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat