LCC438DWL - 2HL Cu LNG BRL Lug

Panduit

  • $5.02 (Each)
  • $5.02 (Each)

  • $250.85 (Per 50)

  • $501.70 (Per 100)
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
LCC438DWL
Manufacturer
Panduit
Manufacturer's Part Number
LCC438DWL
Description
2HL Cu LNG BRL Lug
Long Barrel Lug, #4 Awg (Stranded) Conductor Size, #3 Awg (Stranded);#2 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Code) Insulation Color, +90 °C Operating Temperature, 3.09 In Overall Length, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983797851 / 0074983797851 / 00074983797851
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Carton
$250.85 (Per 50)
Resources
Other Links
 
 
LCC438DWL - Other
 
LCC438DWL - Other
Images
 
 
LCC438DWL - Video
 
LCC438DWL - Small Image
 
LCC438DWL - Large Image
 
LCC438DWL - Small Image
 
LCC438DWL - Large Image
Tech Bulletins
 
 
LCC438DWL - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Gray (Code)
Color
Gray
Dimensions and Weight
Overall Length
3.09 in
Size
#4 — #3 AWG Code STR, #2 AWG Code SOL
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, #4 AWG (Stranded) Conductor Size, #3 AWG (Stranded);#2 AWG (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Code) Insulation Color, +90 °C Operating Temperature, 3.09 in Overall Length, 35 kV, 1 lb/EA
Short Description
Long Barrel Lug, Non-Insulated, 3.09 in L, 35 kV
Special Features
Long Barrel
Description
2HL CU LNG BRL LUG
extra long description
PAN LCC4-38DW-L Pan-Lug™ LCC4-38DW-
Additional Information
Minimum Conductor Size
#4 AWG (Stranded)
Maximum Conductor Size
#3 AWG (Stranded);#2 AWG (Solid)
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant
package quantity
50 PK
Number of Holes
2
Stud Size
3/8
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC438DWL
sub brand
Type LCC
GTIN
00074983797851
UPC
074983797851
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
50
Uses, Certifications, and Standards
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
Mounting
1-1/8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat