LCC500126 - 500 Long Barrel 2-Hole Compression - No Window

Panduit

  • $18.66 (Each)
  • $18.66 (Each)

  • $111.94 (Per 6)

  • $1,865.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC500126
Manufacturer
Panduit
Manufacturer's Part Number
LCC500-12-6
Description
500 Long Barrel 2-Hole Compression - No Window
Long Barrel Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 6.36 In Overall Length, 35 KV
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983902651 / 0074983902651 / 00074983902651
Weight per unit
0.416 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.66 (Each)
Carton
$111.94 (Per 6)
Resources
Other Links
 
 
LCC500126 - Other
 
LCC500126 - Other
Images
 
 
LCC500126 - Large Image
 
LCC500126 - Small Image
 
LCC500126 - Large Image
 
LCC500126 - Video
Tech Bulletins
 
 
LCC500126 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Code)
Color
Brown
Dimensions and Weight
Overall Length
6.36 in
Size
500 kcmil Code
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, 500 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 6.36 in Overall Length, 35 kV
Special Features
Long Barrel Maximizes Number of Crimps and Provides Premium Wire Pull-Out Strength and Electrical Performance
Short Description
Long Barrel Lug, Non-Insulated, 6.36 in L, 35 kV
Description
500 LONG BARREL 2-HOLE COMPRESSION - NO WINDOW
extra long description
PAN LCC500-12-6 Pan-Lug™ LCC500-12-
Additional Information
Maximum Conductor Size
500 kcmil
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets NEBS Level 3
package quantity
6 PK
media
Yes
Stud Size
1/2
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC500126
sub brand
Type LCC
GTIN
00074983902651
UPC
074983902651
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.416
Carton
6
Uses, Certifications, and Standards
Mounting
2-5/8
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat