LCC638DWL - 2HL Cu LNG BRL Lug

Panduit

  • $6.42 (Each)
  • $6.42 (Each)

  • $321.22 (Per 50)

  • $642.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC638DWL
Manufacturer
Panduit
Manufacturer's Part Number
LCC638DWL
Description
2HL Cu LNG BRL Lug
Two-Hole, Long Barrel Lug With Window, #6 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983797776 / 0074983797776 / 00074983797776
Weight per unit
0.0344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.42 (Each)
Carton
$6.42 (Each)
Standard Packaging
$321.22 (Per 50)
Resources
Images
 
 
LCC638DWL - Video
 
LCC638DWL - Small Image
 
LCC638DWL - Large Image
Tech Bulletins
 
 
LCC638DWL - Tech Bulletin
Other Links
 
 
LCC638DWL - Other
 
LCC638DWL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
#6 AWG Code
Descriptions
Long Description
Two-hole, long barrel lug with window, #6 AWG wire, 3/8 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Description
2HL CU LNG BRL LUG
extra long description
PAN LCC6-38DW-L Pan-Lug™ LCC6-38DW-
Product Type
Pan-Lug™ LCC6-38DW-L Copper Compression Connectors - Lugs
Additional Information
Number of Holes
2
Stud Size
3/8
media
Yes
Manufacturer Information
Manufacturers Part Number
LCC638DWL
Brand
PANDUIT
GTIN
00074983797776
UPC
074983797776
Taxonomies, Classifications, and Categories
Type
Compression Lug
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.0344
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat