LCC750126 - 750 Long Barrel 2-Hole Compression - No Window

Panduit

  • $30.43 (Each)
  • $30.43 (Each)

  • $182.55 (Per 6)

  • $3,042.52 (Per 100)
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
LCC750126
Manufacturer
Panduit
Manufacturer's Part Number
LCC750-12-6
Description
750 Long Barrel 2-Hole Compression - No Window
The LCC750-12-6 Tin-Plated Copper Compression Connector Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Enclosed Barrel Prevents Corrosive Material From Entering The Barrel When Used In Harsh Environments. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983902750 / 0074983902750 / 00074983902750
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.43 (Each)
Carton
$182.55 (Per 6)
Resources
Other Links
 
 
LCC750126 - Other
 
LCC750126 - Other
Images
 
 
LCC750126 - Large Image
 
LCC750126 - Small Image
 
LCC750126 - Video
Tech Bulletins
 
 
LCC750126 - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
750 kcmil Code
Descriptions
Product Type
Pan-Lug™ LCC750-12-6 Comp. Lug, 750, Tin PLT Copper, STRT, T
Description
750 LONG BARREL 2-HOLE COMPRESSION - NO WINDOW
extra long description
PAN LCC750-12-6 Pan-Lug™ LCC750-12-
Long Description
The LCC750-12-6 Tin-Plated Copper Compression Connector Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The enclosed barrel prevents corrosive material from entering the barrel when used in harsh environments. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
1/2
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC750-12-6
GTIN
00074983902750
UPC
074983902750
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
2
Carton
6
Uses, Certifications, and Standards
Mounting
2-15/16
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC750126.
Jump To:

Cross Referenced

These items are similar to LCC750126 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31172 3M Electrical Products 00054007127093
YA39-2N Burndy 00781810522356
L-750-N Greaves 00784491400500
L750N NSi Industries 00662381035196
LCC750-12-6 Panduit 00074983902750
54487 Thomas & Betts 00786210544878
54880BE Thomas & Betts 00786210898117
L750-N Thomas & Betts 00783786739455
DPL752N DOSSERT n/a
CHL750BN Hubbell Power Systems 00096359299080
CHL750BNTT Hubbell Power Systems 00096359299097
VHCL75012BN Hubbell Power Systems 00096359338277
CCBL75050 Ideal Industries n/a
CLND-700-12-134 ILSCO 00783669648829
CLND70012134 ILSCO n/a
CLNF75012134 ILSCO 00783669651447
CRA750L2 ILSCO n/a
LCCX500-12-6 Panduit 00074983437931
LCCX500126 Panduit n/a
BBLU 075D Penn-Union 00785037216708
54880 Thomas & Betts n/a
58884BE Thomas & Betts 00786210819402
L750N Thomas & Betts n/a
LCN-75 Thomas & Betts 00783786032525
LCN750 Thomas & Betts n/a
S989143 Thomas & Betts n/a
YA392N ABB Low Voltage Products n/a
YA392N Burndy 78181052235
YAZ39-2N Burndy 00781810208632
YAZ392N Burndy 78181020863
88-684 Ideal Industries n/a
CLND-750-12-134 ILSCO 00783669649543
BBLU075D Penn-Union 78503721670
25LL12 TE Connectivity n/a
75LL12 TE Connectivity n/a
54879BE Thomas & Betts 00786210988054
54880BELP Thomas & Betts 78621091028
LCN75 Thomas & Betts 78378603252

* All prices subject to change.

Begin Live Chat