LCC814ABWL - 2H #8AWG 1/4" Stud Holes

Panduit

  • $5.23 (Each)
  • $5.23 (Each)

  • $522.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC814ABWL
Manufacturer
Panduit
Manufacturer's Part Number
LCC8-14ABW-L
Description
2H #8AWG 1/4" Stud Holes
Two-Hole, Long Barrel Lug With Window, #8 Awg Wire, 1/4 Stud Hole (One Slotted), .63 — .75 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983345076 / 0074983345076 / 00074983345076
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.23 (Each)
Carton
$5.23 (Each)
Resources
Other Links
 
 
LCC814ABWL - Other
 
LCC814ABWL - Other
Images
 
 
LCC814ABWL - Small Image
 
LCC814ABWL - Large Image
 
LCC814ABWL - Small Image
 
LCC814ABWL - Video
Tech Bulletins
 
 
LCC814ABWL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
#8 AWG Code
Descriptions
extra long description
PAN LCC8-14ABW-L Cu,CompLug,2H,#8A,
Description
2H #8AWG 1/4" STUD HOLES
Product Type
Cu, Complug, 2H, #8A, 1/4S, ST, PK50
Long Description
Two-hole, long barrel lug with window, #8 AWG wire, 1/4 stud hole (one slotted), .63 — .75 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
LCC8-14ABW-L
Brand
PANDUIT
GTIN
00074983345076
UPC
074983345076
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Mounting
42,828
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat