LCC814ABWL - 2H #8AWG 1/4" Stud Holes

Panduit

  • $5.23 (Each)
  • $5.23 (Each)

  • $522.94 (Per 100)
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
LCC814ABWL
Manufacturer
Panduit
Manufacturer's Part Number
LCC8-14ABW-L
Description
2H #8AWG 1/4" Stud Holes
Two-Hole, Long Barrel Lug With Window, #8 Awg Wire, 1/4 Stud Hole (One Slotted), .63 — .75 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983345076 / 0074983345076 / 00074983345076
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.23 (Each)
Carton
$5.23 (Each)
Resources
Other Links
 
 
LCC814ABWL - Other
 
LCC814ABWL - Other
Images
 
 
LCC814ABWL - Video
 
LCC814ABWL - Small Image
 
LCC814ABWL - Large Image
 
LCC814ABWL - Small Image
Tech Bulletins
 
 
LCC814ABWL - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
#8 AWG Code
Descriptions
extra long description
PAN LCC8-14ABW-L Cu,CompLug,2H,#8A,
Description
2H #8AWG 1/4" STUD HOLES
Product Type
Cu, Complug, 2H, #8A, 1/4S, ST, PK50
Long Description
Two-hole, long barrel lug with window, #8 AWG wire, 1/4 stud hole (one slotted), .63 — .75 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Stud Size
1/4
Number of Holes
2
media
Yes
Manufacturer Information
Manufacturers Part Number
LCC8-14ABW-L
Brand
PANDUIT
GTIN
00074983345076
UPC
074983345076
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Mounting
3/4
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat