LCCF4038DX - Two-Hole, Long Flared Bar

Panduit

  • $14.54 (Each)
  • $14.54 (Each)

  • $145.40 (Per 10)
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
LCCF4038DX
Manufacturer
Panduit
Manufacturer's Part Number
LCCF4/0-38D-X
Description
Two-Hole, Long Flared Bar
Two-Hole, Long Flared Barrel, 4/0 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983753178 / 0074983753178 / 00074983753178
Weight per unit
2.142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.54 (Each)
Standard Packaging
$145.40 (Per 10)
Resources
Images
 
 
LCCF4038DX - Large Image
 
LCCF4038DX - Small Image
Other Links
 
 
LCCF4038DX - Other
 
LCCF4038DX - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
4/0 AWG Class K and M and DLO
Descriptions
Description
TWO-HOLE, LONG FLARED BAR
Product Type
Pan-Lug™ LCCF4/0-38D-X Comp. Lug, 4/0, Flare, Tin PLT Copper
extra long description
PAN LCCF4/0-38D-X Pan-Lug™ LCCF4/0-
Long Description
TWO-HOLE, LONG FLARED BARREL, 4/0 AWG WIRE, 3/8 STUD HOLE, 1 HOLE SPACING.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Number of Holes
2
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCCF4/0-38D-X
Brand
PANDUIT
GTIN
00074983753178
UPC
074983753178
Taxonomies, Classifications, and Categories
Type
Compression Lug
Packaging
Weight per each
2.142
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
1 11/16
standard
CSA certified C22.2 No. 65-13, UL listed 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat