LCCX1014AX - 1/0AWG 2H LNG BRL CMP Lug

Panduit

  • $9.75 (Each)
  • $9.75 (Each)

  • $195.10 (Per 20)

  • $975.49 (Per 100)
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
LCCX1014AX
Manufacturer
Panduit
Manufacturer's Part Number
LCCX1/0-14A-X
Description
1/0AWG 2H LNG BRL CMP Lug
Two-Hole, Flex Lug, Long Barrel, 1/0 Awg Wire, 1/4 Stud Hole, .63 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425709 / 0074983425709 / 00074983425709
Weight per unit
0.115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.75 (Each)
Carton
$9.75 (Each)
Standard Packaging
$195.10 (Per 20)
Resources
Other Links
 
 
LCCX1014AX - Other
 
LCCX1014AX - Other
Images
 
 
LCCX1014AX - Video
 
LCCX1014AX - Small Image
 
LCCX1014AX - Large Image
Tech Bulletins
 
 
LCCX1014AX - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Pink
Dimensions and Weight
Size
1/0 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
1/0AWG 2H LNG BRL CMP LUG
Long Description
Two-hole, flex lug, long barrel, 1/0 AWG wire, 1/4 stud hole, .63 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCCX1/0-14A-X Pan-Lug™ LCCX1/0-
Product Type
Pan-Lug™ LCCX1/0-14A-X Compression Connectors - Lugs
Additional Information
Stud Size
1/4
Number of Holes
2
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCCX1/0-14A-X
GTIN
00074983425709
UPC
074983425709
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.115
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
1-9/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCCX1014AX.
Jump To:

Cross Referenced

These items are similar to LCCX1014AX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAZV252TC14FX Burndy 00781810228395
LCCX1/0-14A-X Panduit 07498342570
LCCX1014AX Panduit 00074983425709

* All prices subject to change.

Begin Live Chat