LCCX1038DX - Copper Comp. Lug, 2 Hole, 1/0 Awg Flex,

Panduit

  • $6.98 (Each)
  • $6.98 (Each)

  • $139.55 (Per 20)

  • $697.76 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCCX1038DX
Manufacturer
Panduit
Manufacturer's Part Number
LCCX1/0-38D-X
Description
Copper Comp. Lug, 2 Hole, 1/0 Awg Flex,
Standard Barrel Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Code) Insulation Color, +90 °C Operating Temperature, 3.67 In Overall Length, 35 KV
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425747 / 0074983425747 / 00074983425747
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.98 (Each)
Carton
$6.98 (Each)
Standard Packaging
$139.55 (Per 20)
Resources
Other Links
 
 
LCCX1038DX - Other
 
LCCX1038DX - Other
Images
 
 
LCCX1038DX - Small Image
 
LCCX1038DX - Large Image
 
LCCX1038DX - Large Image
 
LCCX1038DX - Video
Specifications Sheets
 
 
LCCX1038DX - Specification Sheet
Tech Bulletins
 
 
LCCX1038DX - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Pink (Code)
Color
Pink
Dimensions and Weight
Overall Length
3.67 in
Size
1/0 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
COPPER COMP. LUG, 2 HOLE, 1/0 AWG FLEX,
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Code) Insulation Color, +90 °C Operating Temperature, 3.67 in Overall Length, 35 kV
Short Description
Standard Barrel Lug, Non-Insulated, 3.67 in L, 35 kV
Special Features
Long Barrel
extra long description
PAN LCCX1/0-38D-X Pan-Lug™ LCCX1/0-
Additional Information
Maximum Conductor Size
1/0 AWG
Maximum Operating Temperature
+90 °C
for use with
Flexible;Extra-Flexible;Code Stranded Copper Conductors
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Voltage Rating
35 kV
package quantity
10 PK
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets J-STD-607-A;TIA-942
media
Yes
Number of Holes
2
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCCX1038DX
sub brand
Type LCCX
GTIN
00074983425747
UPC
074983425747
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.21
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
1.56
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat