LCCX614AL - #6 2-H Comp Lug

Panduit

  • $4.12 (Each)
  • $4.12 (Each)

  • $206.06 (Per 50)

  • $412.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCCX614AL
Manufacturer
Panduit
Manufacturer's Part Number
LCCX6-14A-L
Description
#6 2-H Comp Lug
Standard Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.49 In Overall Length, 35 KV
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425358 / 0074983425358 / 00074983425358
Weight per unit
1.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.12 (Each)
Carton
$4.12 (Each)
Standard Packaging
$206.06 (Per 50)
Resources
Other Links
 
 
LCCX614AL - Other
 
LCCX614AL - Other
Images
 
 
LCCX614AL - Large Image
 
LCCX614AL - Small Image
 
LCCX614AL - Large Image
 
LCCX614AL - Video
Tech Bulletins
 
 
LCCX614AL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Code)
Color
Blue
Dimensions and Weight
Overall Length
2.49 in
Size
#6 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.49 in Overall Length, 35 kV
Short Description
Standard Barrel Lug, Non-Insulated, 2.49 in L, 35 kV
Description
#6 2-H COMP LUG
Special Features
Long Barrel
extra long description
PAN LCCX6-14A-L Pan-Lug™ LCCX6-14A-
Additional Information
Maximum Conductor Size
#6 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Flexible;Extra-Flexible;Code Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets J-STD-607-A;TIA-942
package quantity
50 PK
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCCX614AL
sub brand
Type LCCX
GTIN
00074983425358
UPC
074983425358
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.43
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat