LCCXF814AL - 8AWG LB Flex Comp Lug

Panduit

  • $5.19 (Each)
  • $5.19 (Each)

  • $259.31 (Per 50)

  • $518.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCCXF814AL
Manufacturer
Panduit
Manufacturer's Part Number
LCCXF8-14A-L
Description
8AWG LB Flex Comp Lug
Pan-Lug, Compression Lug, Grounding Application, Copper Conductor Material, 1/4 In For Stud Size, For Use With Flexible, Extra-Flexible, and Code Stranded Copper Conductors , Non-Insulated, #8 Awg Maximum Conductor Size, +90 °C Maximum Operating Temperature, 2000 V Maximum Voltage Rating, 2.10 In Overall Length, 50 PK Package Quantity, Tin Plated to Inhibit Corrosion, Color Coded Barrel, Inspection Window, Beveled Wire Entry, Csa Listed;Rohs Compliant;Ul Listed, Compression Lug Terminal Type, 35 KV Voltage
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983699353 / 0074983699353 / 00074983699353
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.19 (Each)
Carton
$5.19 (Each)
Standard Packaging
$259.31 (Per 50)
Resources
Images
 
 
LCCXF814AL - Small Image
 
LCCXF814AL - Small Image
 
LCCXF814AL - Large Image
 
LCCXF814AL - Large Image
Other Links
 
 
LCCXF814AL - Other
 
LCCXF814AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Terminal Type
Compression Lug
Material, Color, and Finish
Conductor Material
Copper
Color
Red
Dimensions and Weight
Overall Length
2.10 in
Descriptions
Product Type
Compression Lug
Long Description
Pan-Lug, Compression Lug, Grounding Application, Copper Conductor Material, 1/4 in For Stud Size, For Use With Flexible, Extra-Flexible, and Code Stranded Copper Conductors , Non-Insulated, #8 AWG Maximum Conductor Size, +90 °C Maximum Operating Temperature, 2000 V Maximum Voltage Rating, 2.10 in Overall Length, 50 PK Package Quantity, Tin Plated to Inhibit Corrosion, Color Coded Barrel, Inspection Window, Beveled Wire Entry, CSA Listed;RoHS Compliant;UL Listed, Compression Lug Terminal Type, 35 kV Voltage
Short Description
Pan-Lug, Compression Lug, #8 AWG, 1/4 in, 50 PK
Special Features
Tin Plated to Inhibit Corrosion, Color Coded Barrel, Inspection Window, Beveled Wire Entry
Description
8AWG LB FLEX COMP LUG
extra long description
PAN LCCXF8-14A-L Pan-Lug™ LCCXF8-14
Additional Information
Maximum Conductor Size
#8 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Flexible, Extra-Flexible, and Code Stranded Copper Conductors
Maximum Voltage Rating
2000 V
Standards Met
UL Listed;CSA Listed;RoHS Compliant
package quantity
50 PK
Stud Size
1/4
Manufacturer Information
Manufacturers Part Number
LCCXF8-14A-L
sub brand
Pan-Lug
Brand
PANDUIT
GTIN
00074983699353
UPC
074983699353
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Lug
Packaging
Weight per each
0.022
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Grounding Application
Mounting
15/16
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat