LCD214AQ - 2AWG 2HOLE Lug

Panduit

  • $4.16 (Each)
  • $4.16 (Each)

  • $104.11 (Per 25)

  • $416.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCD214AQ
Manufacturer
Panduit
Manufacturer's Part Number
LCD2-14A-Q
Description
2AWG 2HOLE Lug
Standard Barrel Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 2.40 In Overall Length, Tongue Terminal, 35 KV, 2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983382989 / 0074983382989 / 00074983382989
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.16 (Each)
Carton
$104.11 (Per 25)
Resources
Other Links
 
 
LCD214AQ - Other
 
LCD214AQ - Other
Images
 
 
LCD214AQ - Small Image
 
LCD214AQ - Large Image
 
LCD214AQ - Large Image
 
LCD214AQ - Video
Tech Bulletins
 
 
LCD214AQ - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Code)
Color
Brown
Dimensions and Weight
Overall Length
2.40 in
Size
#2 AWG Code
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 2.40 in Overall Length, Tongue Terminal, 35 kV, 2 lb/EA
Short Description
Standard Barrel Lug, Non-Insulated, 2.40 in L, 35 kV
Special Features
Tin-Plated to Inhibit Corrosion
Description
2AWG 2HOLE LUG
extra long description
PAN LCD2-14A-Q Pan-Lug™ LCD2-14A-Q
Additional Information
Maximum Conductor Size
#2 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
package quantity
25 PK
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCD214AQ
sub brand
Type LCD
GTIN
00074983382989
UPC
074983382989
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
2 lb/EA
Weight per each
2
Carton
25
Uses, Certifications, and Standards
Mounting
15/16
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat