LCD214DQ - 2AWG 2HOLE Lug

Panduit

  • $4.50 (Each)
  • $4.50 (Each)

  • $112.38 (Per 25)

  • $449.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCD214DQ
Manufacturer
Panduit
Manufacturer's Part Number
LCD2-14D-Q
Description
2AWG 2HOLE Lug
Two-Hole, Standard Barrel Lug With Window, #2 Awg Wire, 1/4 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983383009 / 0074983383009 / 00074983383009
Weight per unit
0.1052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.50 (Each)
Carton
$4.50 (Each)
Standard Packaging
$112.38 (Per 25)
Resources
Images
 
 
LCD214DQ - Video
 
LCD214DQ - Small Image
 
LCD214DQ - Large Image
Tech Bulletins
 
 
LCD214DQ - Tech Bulletin
Other Links
 
 
LCD214DQ - Other
 
LCD214DQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Code
Descriptions
Description
2AWG 2HOLE LUG
extra long description
PAN LCD2-14D-Q Pan-Lug™ LCD2-14D-Q
Product Type
Pan-Lug™ LCD2-14D-Q Copper Compression Connectors - Lugs
Long Description
Two-hole, standard barrel lug with window, #2 AWG wire, 1/4 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
LCD2-14D-Q
Brand
PANDUIT
GTIN
00074983383009
UPC
074983383009
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.1052
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
15/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat