LCD438DL - 4AWG 2HOLE Lug

Panduit

  • $5.54 (Each)
  • $5.54 (Each)

  • $277.18 (Per 50)

  • $554.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCD438DL
Manufacturer
Panduit
Manufacturer's Part Number
LCD4-38D-L
Description
4AWG 2HOLE Lug
Two-Hole, Standard Barrel Lug With Window, #4 — #3 Awg STR, #2 Awg Sol Wire, 3/8 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983383078 / 0074983383078 / 00074983383078
Weight per unit
0.0396 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.54 (Each)
Carton
$5.54 (Each)
Standard Packaging
$277.18 (Per 50)
Resources
Other Links
 
 
LCD438DL - Other
 
LCD438DL - Other
Images
 
 
LCD438DL - Small Image
 
LCD438DL - Large Image
 
LCD438DL - Video
Tech Bulletins
 
 
LCD438DL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
#4 — #3 AWG Code STR, #2 AWG Code SOL
Descriptions
Description
4AWG 2HOLE LUG
extra long description
PAN LCD4-38D-L Pan-Lug™ LCD4-38D-L
Product Type
Pan-Lug™ LCD4-38D-L Copper Compression Connectors - Lugs
Long Description
Two-hole, standard barrel lug with window, #4 — #3 AWG STR, #2 AWG SOL wire, 3/8 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
3/8
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
LCD4-38D-L
Brand
PANDUIT
GTIN
00074983383078
UPC
074983383078
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.0396
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
7/8
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat