LCD638DL - 6AWG 2HOLE Lug

Panduit

  • $4.75 (Each)
  • $4.75 (Each)

  • $237.35 (Per 50)

  • $474.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCD638DL
Manufacturer
Panduit
Manufacturer's Part Number
LCD638DL
Description
6AWG 2HOLE Lug
Standard Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.83 In Overall Length, Tongue Terminal, 35 KV
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983383139 / 0074983383139 / 00074983383139
Weight per unit
1.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.75 (Each)
Carton
$237.35 (Per 50)
Resources
Images
 
 
LCD638DL - Video
 
LCD638DL - Small Image
 
LCD638DL - Large Image
 
LCD638DL - Large Image
Tech Bulletins
 
 
LCD638DL - Tech Bulletin
Other Links
 
 
LCD638DL - Other
 
LCD638DL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Code)
Color
Blue
Dimensions and Weight
Overall Length
2.83 in
Size
#6 AWG Code
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.83 in Overall Length, Tongue Terminal, 35 kV
Short Description
Standard Barrel Lug, Non-Insulated, 2.83 in L, 35 kV
Special Features
Tin-Plated to Inhibit Corrosion
Description
6AWG 2HOLE LUG
extra long description
PAN LCD6-38D-L Pan-Lug™ LCD6-38D-L
Additional Information
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Maximum Conductor Size
#6 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
package quantity
50 PK
media
Yes
Number of Holes
2
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCD638DL
Brand
PANDUIT
sub brand
Type LCD
GTIN
00074983383139
UPC
074983383139
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Lug
Packaging
Weight per each
1.56
Carton
50
Uses, Certifications, and Standards
Mounting
7/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat