LCDX414AL - #4AWG 2-H Comp Lug

Panduit

  • $3.76 (Each)
  • $3.76 (Each)

  • $188.20 (Per 50)

  • $376.39 (Per 100)
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
LCDX414AL
Manufacturer
Panduit
Manufacturer's Part Number
LCDX4-14A-L
Description
#4AWG 2-H Comp Lug
The LCDX4-14A-L Tin-Plated Copper Compression Connector Lug, Two-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983423682 / 0074983423682 / 00074983423682
Weight per unit
0.0288 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.76 (Each)
Carton
$3.76 (Each)
Standard Packaging
$188.20 (Per 50)
Resources
Images
 
 
LCDX414AL - Large Image
 
LCDX414AL - Small Image
 
LCDX414AL - Video
Other Links
 
 
LCDX414AL - Other
 
LCDX414AL - Other
Tech Bulletins
 
 
LCDX414AL - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
#4 AWG Class B, C, G, H, I, K, M and #5, #4, #3 AWG DLO
Descriptions
Description
#4AWG 2-H COMP LUG
Product Type
Pan-Lug™ LCDX4-14A-L Comp. Lug, Flex, 4, Tin PLT Copper, STR
extra long description
PAN LCDX4-14A-L Pan-Lug™ LCDX4-14A-
Long Description
The LCDX4-14A-L Tin-Plated Copper Compression Connector Lug, two-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCDX4-14A-L
GTIN
00074983423682
UPC
074983423682
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.0288
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
5/8
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCDX414AL.
Jump To:

Cross Referenced

These items are similar to LCDX414AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LCDX4-14A-L Panduit 00074983423682
LCDX414AL Panduit n/a
BLU 4D 2TC14 Penn-Union 00785037231459

* All prices subject to change.

Begin Live Chat