LD10EI6A - LD10EI6A N-Iv Latch Duct

Panduit

  • $4.54 (Each)
  • $4.54 (Each)

  • $27.24 (Per 6)

  • $544.80 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LD10EI6A
Manufacturer
Panduit
Manufacturer's Part Number
LD10EI6-A
Description
LD10EI6A N-Iv Latch Duct
This LD10 Low Voltage Channel Is A One-Piece Latching Surface Raceway Designed to Route, Protect, and Conceal Data, Voice, and Video Cabling. It Features A Factory-Applied Adhesive Backing For Fast Mounting. This LD10 Low Voltage Channel Comes In 6 FT Lengths. It Is Constructed Of Rigid PVC and Is Electric Ivory.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983586233 / 0074983586233 / 00074983586233
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$27.24 (Per 6)
Standard Packaging
$544.80 (Per 120)
Resources
Attachments
 
 
LD10EI6A - Specification Sheet
Images
 
 
LD10EI6A - Video
 
LD10EI6A - Large Image
 
LD10EI6A - Small Image
Other Links
 
 
LD10EI6A - Other
 
LD10EI6A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Channel
Material
PVC
Dimensions and Weight
Width
1.51
Length
72
Descriptions
Description
LD10EI6A N-IV LATCH DUCT
Product Type
Surface Raceway, LD10 Low Volt. Single CHNL., 6 FT, Elec Ivo
extra long description
PAN LD10EI6-A Surface Raceway, LD10
Long Description
This LD10 Low Voltage Channel is a one-piece latching Surface Raceway designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. This LD10 Low Voltage Channel comes in 6 ft lengths. It is constructed of rigid PVC and is Electric Ivory.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
LD10EI6-A
Brand
PANDUIT
GTIN
00074983586233
UPC
074983586233
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Surface Raceway Channel
Packaging
Weight per each
0.9
Carton
6
Package
120
Uses, Certifications, and Standards
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
standard
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat