LD10EI6A - LD10EI6A N-Iv Latch Duct

Panduit

  • $4.54 (Each)
  • $4.54 (Each)

  • $27.24 (Per 6)

  • $544.80 (Per 120)
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
LD10EI6A
Manufacturer
Panduit
Manufacturer's Part Number
LD10EI6-A
Description
LD10EI6A N-Iv Latch Duct
This LD10 Low Voltage Channel Is A One-Piece Latching Surface Raceway Designed to Route, Protect, and Conceal Data, Voice, and Video Cabling. It Features A Factory-Applied Adhesive Backing For Fast Mounting. This LD10 Low Voltage Channel Comes In 6 FT Lengths. It Is Constructed Of Rigid PVC and Is Electric Ivory.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983586233 / 0074983586233 / 00074983586233
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$27.24 (Per 6)
Standard Packaging
$544.80 (Per 120)
Resources
Attachments
 
 
LD10EI6A - Specification Sheet
Images
 
 
LD10EI6A - Small Image
 
LD10EI6A - Large Image
 
LD10EI6A - Small Image
 
LD10EI6A - Video
Other Links
 
 
LD10EI6A - Other
 
LD10EI6A - Other
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
PVC
Cover Type
Channel
Dimensions and Weight
Width
1.51
Length
72
Descriptions
Description
LD10EI6A N-IV LATCH DUCT
Product Type
Surface Raceway, LD10 Low Volt. Single CHNL., 6 FT, Elec Ivo
extra long description
PAN LD10EI6-A Surface Raceway, LD10
Long Description
This LD10 Low Voltage Channel is a one-piece latching Surface Raceway designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. This LD10 Low Voltage Channel comes in 6 ft lengths. It is constructed of rigid PVC and is Electric Ivory.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
LD10EI6-A
Brand
PANDUIT
GTIN
00074983586233
UPC
074983586233
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Surface Raceway Channel
Packaging
Weight per each
0.9
Carton
6
Package
120
Uses, Certifications, and Standards
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
standard
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat