MLTC2HLP316 - Pan-Steel MLTC2H-LP316 Cable Tie, Pa 11

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLTC2HLP316
Manufacturer
Panduit
Manufacturer's Part Number
MLTC2H-LP316
Description
Pan-Steel MLTC2H-LP316 Cable Tie, Pa 11
The MLTC2H-LP316 Selectively Nylon Coated, Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Length Along The Tie Body. The Nylon 11 Coating Is Uv-Resistant, Low Smoke, and Halogen Free. The Coating Also Provides Additional Edge Protection and Prevents Corrosion Between Dissimilar Metals.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983221271 / 0074983221271 / 00074983221271
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MLTC2HLP316 - Video
 
MLTC2HLP316 - Large Image
 
MLTC2HLP316 - Small Image
Other Links
 
 
MLTC2HLP316 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
7.9
Descriptions
extra long description
PAN MLTC2H-LP316 Pan-Steel® MLTC2H-
Description
PAN-STEEL MLTC2H-LP316 CABLE TIE, PA 11
Product Type
Pan-Steel® MLTC2H-LP316 Cable Tie, Pa 11 Coated SS 316, Blac
Long Description
The MLTC2H-LP316 selectively nylon coated, self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any length along the tie body. The Nylon 11 coating is UV-resistant, low smoke, and halogen free. The coating also provides additional edge protection and prevents corrosion between dissimilar metals.
Special Features
Harsh
Additional Information
media
Yes
Tensile Strength
250
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
MLTC2H-LP316
GTIN
00074983221271
UPC
074983221271
Taxonomies, Classifications, and Categories
Type
Cable Tie
Packaging
Weight per each
0.6
Carton
50
Uses, Certifications, and Standards
Application
Harsh Environment
standard
UL E56854,CE,ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat