MLTFC4HLP316BU - Stainless Steel Cable Ties

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLTFC4HLP316BU
Manufacturer
Panduit
Manufacturer's Part Number
MLTFC4H-LP316BU
Description
Stainless Steel Cable Ties
Pan-Steel® Polyester Fully Coated Cable Ties Speed Up Installation With A Unique Self-Locking Head Design That Locks Into Any Part Of The Tie. Plus, 316 Stainless Steel Is Wrapped In Uv-Resistant, Halogen-Free, Low-Smoke Polyester to Promote Worker Safety and Reliability In Corrosive, High-Vibration, Temperature-Extreme Environments. Heavy Cross Section, Max Bundle Diameter: 4.0IN, 14.3IN, Tensile Strength: 1112, Blue, 50PC.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983117901 / 0074983117901 / 00074983117901
Weight per unit
1.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MLTFC4HLP316BU - Large Image
 
MLTFC4HLP316BU - Small Image
Other Links
 
 
MLTFC4HLP316BU - Other
Tech Bulletins
 
 
MLTFC4HLP316BU - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
14.3
Thickness
NA
Descriptions
Product Type
Pan-Steel® MLTFC4H-LP316BU Stainless Steel Cable Ties
Description
STAINLESS STEEL CABLE TIES
extra long description
PAN MLTFC4H-LP316BU Pan-Steel® MLTF
Long Description
Pan-Steel® Polyester Fully Coated Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, 316 stainless steel is wrapped in UV-resistant, halogen-free, low-smoke Polyester to promote worker safety and reliability in corrosive, high-vibration, temperature-extreme environments. Heavy cross section, Max bundle diameter: 4.0in, 14.3in, Tensile strength: 1112, Blue, 50pc.
Special Features
Harsh
Additional Information
Tensile Strength
250
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
MLTFC4H-LP316BU
GTIN
00074983117901
UPC
074983117901
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable Tie
Packaging
Weight per each
1.004
Carton
50
Uses, Certifications, and Standards
Application
Corrosive Environment
standard
CE,ABS,UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat