MLTFC6HLP316 - Pan-Steel MLTFC6H-LP316 Cable Tie, Pet

Panduit Corporation

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLTFC6HLP316
Manufacturer
Panduit Corporation
Manufacturer's Part Number
MLTFC6H-LP316
Description
Pan-Steel MLTFC6H-LP316 Cable Tie, Pet
The MLTFC6H-LP316 Fully Coated Polyester, Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Length Along The Tie Body. The Polyester Coating Is Uv-Resistant, Low Smoke, and Halogen Free. The Coating Also Provides Additional Edge Protection and Prevents Corrosion Between Dissimilar Metals.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983593262 / 0074983593262 / 00074983593262
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MLTFC6HLP316 - Video
 
MLTFC6HLP316 - Large Image
 
MLTFC6HLP316 - Small Image
Other Links
 
 
MLTFC6HLP316 - Other
Tech Bulletins
 
 
MLTFC6HLP316 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
20.5
Descriptions
Long Description
The MLTFC6H-LP316 fully coated polyester, self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any length along the tie body. The Polyester coating is UV-resistant, low smoke, and halogen free. The coating also provides additional edge protection and prevents corrosion between dissimilar metals.
Special Features
Harsh
Product Type
Pan-Steel® MLTFC6H-LP316 Cable Tie, Pet Coated SS 316, Black
extra long description
PAN MLTFC6H-LP316 Pan-Steel® MLTFC6
Description
PAN-STEEL MLTFC6H-LP316 CABLE TIE, PET
Additional Information
Tensile Strength
250
media
Yes
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
MLTFC6H-LP316
GTIN
00074983593262
UPC
074983593262
Taxonomies, Classifications, and Categories
Type
Cable Tie
Packaging
Weight per each
1.3
Carton
50
Uses, Certifications, and Standards
standard
ABS,CE,UL
Application
Harsh Environment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat