MP200KIT - Mp200kit

Panduit

  • $316.90 (Each)
  • $316.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP200KIT
Manufacturer
Panduit
Manufacturer's Part Number
MP200-KIT
Description
Mp200kit
The MP200-Kit Printer Is A Rugged, High Performance, Economical Industrial Printer. It Features Fast Print Speeds Up to 1.2 In/Sec, A Powered Cutter, A Large LCD Backlit Screen, Custom Label Modes, Barcodes and Symbols. Prints Continuous Tapes Up to 1.0 In. Wide For Network, Electrical and Other Industrial Applications. It Comes With The Printer, A Continuous Label Cassette, Hard Carrying Case, Rechargeable Battery Pack, Magnetic Feet, Usb Cable, and Power Adapter. For Use In North America.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131505 - Wire labeling tool and printer
UPC/EAN/GTIN
613056818002 / 0613056818002 / 00613056818002
Weight per unit
2.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$316.90 (Each)
Resources
Images
 
 
MP200KIT - Video
 
MP200KIT - Small Image
 
MP200KIT - Large Image
Tech Bulletins
 
 
MP200KIT - Tech Bulletin
Other Links
 
 
MP200KIT - Other
 
MP200KIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MP200KIT
Long Description
The MP200-KIT printer is a rugged, high performance, economical industrial printer. It features fast print speeds up to 1.2 in/sec, a powered cutter, a large LCD backlit screen, custom label modes, barcodes and symbols. Prints continuous tapes up to 1.0 in. wide for network, electrical and other industrial applications. It comes with the printer, a continuous label cassette, hard carrying case, rechargeable battery pack, magnetic feet, USB cable, and power adapter. For use in North America.
Product Type
Pxe™ MP200-Kit Mobile Label Printer, 1.0" Wide
extra long description
PAN MP200-KIT PXE™ MP200-KIT Mobile
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
MP200-KIT
GTIN
00613056818002
UPC
613056818002
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Mobile Printer
Packaging
Weight per each
2.43
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat