NK2106MFIW - 2 Pos. 106 Duplex Module Frame

Panduit

  • $4.44 (Each)
  • $4.44 (Each)

  • $44.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NK2106MFIW
Manufacturer
Panduit
Manufacturer's Part Number
NK2106MFIW
Description
2 Pos. 106 Duplex Module Frame
The Netkey® Adapter Accepts Two Keystone Modules, Mounts to A 106 Nema Standard Faceplate, and Is International White.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983653270 / 0074983653270 / 00074983653270
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.44 (Each)
Standard Packaging
$44.40 (Per 10)
Resources
Other Links
 
 
NK2106MFIW - Other
 
NK2106MFIW - Other
Images
 
 
NK2106MFIW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Material, Color, and Finish
Color
Off White
Dimensions and Weight
Depth
0.52
Width
1.5
Descriptions
Description
2 POS. 106 DUPLEX MODULE FRAME
extra long description
PAN NK2106MFIW NetKey® Adapter, 2-P
Product Type
Netkey® Adapter, 2-Port, International White, 106 Nema Style
Long Description
The NetKey® Adapter accepts two keystone modules, mounts to a 106 NEMA standard faceplate, and is international white.
Manufacturer Information
Manufacturers Part Number
NK2106MFIW
Brand
PANDUIT
Model
Keystone
GTIN
00074983653270
UPC
074983653270
Taxonomies, Classifications, and Categories
Type
ADAPTER
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.055
Carton
1
Package
10
Uses, Certifications, and Standards
Application
NA
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat