P146FNC - Fork Terminal

Panduit

  • $0.54 (Each)
  • $0.54 (Each)

  • $53.76 (Per 100)

  • $537.60 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P146FNC
Manufacturer
Panduit
Manufacturer's Part Number
P14-6FN-C
Description
Fork Terminal
Fork Terminal, Non-Insulated, 18- 14 Awg, #6 Stud Size, Narrow Tongue, Standard Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983808557 / 0074983808557 / 00074983808557
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.54 (Each)
Carton
$53.76 (Per 100)
Standard Packaging
$537.60 (Per 1,000)
Resources
Images
 
 
P146FNC - Small Image
 
P146FNC - Small Image
 
P146FNC - Large Image
Other Links
 
 
P146FNC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14
Voltage Rating
2000
Material
Copper
connection
Standard
Material, Color, and Finish
Color
Metallic
Finish
Tin-Plated
Dimensions and Weight
Size
M3.5
Descriptions
Description
FORK TERMINAL
Product Type
Fork, Non-Ins, 16-14AWG, #6 Stud, NRW, PK100
extra long description
PAN P14-6FN-C Fork,Non-Ins,16-14AWG
Long Description
Fork Terminal, non-insulated, 18- 14 AWG, #6 stud size, narrow tongue, standard package.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
P14-6FN-C
GTIN
00074983808557
UPC
074983808557
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Loose Piece Forks
Packaging
Weight per each
1
Carton
100
Package
1000
Uses, Certifications, and Standards
Mounting
0.28
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
Enclosure
Fork shape
standard
UL Listed 587H, E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat