PK8 - 1/2 Conduit Clip

Panduit

  • $0.46 (Each)
  • $0.46 (Each)

  • $22.94 (Per 50)

  • $45.89 (Per 100)

  • $91.78 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PK8
Manufacturer
Panduit
Manufacturer's Part Number
PK8
Description
1/2 Conduit Clip
Conduit Clip to Support 1/2" Conduit From Drop Wire or Flange; No Static Load Rating -- For Positioning Only.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31162606 - J hooks
UPC/EAN/GTIN
074983632602 / 0074983632602 / 00074983632602
Weight per unit
0.0319 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.46 (Each)
Carton
$22.94 (Per 50)
Standard Packaging
$91.78 (Per 200)
Resources
Attachments
 
 
PK8 - Specification Sheet
Images
 
 
PK8 - Video
 
PK8 - Large Image
 
PK8 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Carbon Steel/Spring Tempered
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
NA
Width
NA
Descriptions
Description
1/2 CONDUIT CLIP
Long Description
Conduit clip to support 1/2" conduit from drop wire or flange; no static load rating -- for positioning only.
Product Type
Stronghold™ PK8 Conduit Clip
extra long description
PAN PK8 StrongHold™ PK8 Conduit Cli
Additional Information
media
Yes
maximum bundle diameter
NA
Manufacturer Information
Brand
PANDUIT
GTIN
00074983632602
UPC
074983632602
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Conduit Clip
Packaging
Weight per each
0.0319
Carton
50
Package
200
Uses, Certifications, and Standards
standard
RoHS Compliant
Application
Support Conduit or Cable From Flange or Drop Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat