PLT1.5IC2 - Red Nylon Cable Tie

Panduit

  • $0.34 (Each)
  • $0.34 (Each)

  • $34.34 (Per 100)

  • $343.40 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLT1.5IC2
Manufacturer
Panduit
Manufacturer's Part Number
PLT1.5I-C2
Description
Red Nylon Cable Tie
Pan-Ty® Locking Tie, Intermediate Cross Section, 5.6 (142MM) Length, Nylon 6.6, Red, Standard Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983547340 / 0074983547340 / 00074983547340
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.34 (Each)
Carton
$34.34 (Per 100)
Standard Packaging
$343.40 (Per 1,000)
Resources
Images
 
 
PLT1.5IC2 - Large Image
 
PLT1.5IC2 - Small Image
 
PLT1.5IC2 - Small Image
 
PLT1.5IC2 - Video
Other Links
 
 
PLT1.5IC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Length
5.6
Width
NA
Descriptions
Product Type
PLT1.5I-C2 Premium Cable Tie
extra long description
PAN PLT1.5I-C2 PLT1.5I-C2 Premium C
Description
RED NYLON CABLE TIE
Long Description
Pan-Ty® locking tie, intermediate cross section, 5.6 (142mm) length, nylon 6.6, red, standard package.
Special Features
Plenum
Additional Information
media
Yes
Tensile Strength
40
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PLT1.5I-C2
GTIN
00074983547340
UPC
074983547340
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Packaging
Weight per each
1
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
General
standard
UL Recognized (File #E56854), UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat