PLT2SM3 - 7.4" Org Nyl CBL Tie

Panduit

  • $155.34 (Per 1,000)
  • $0.16 (Each)

  • $155.34 (Per 1,000)

  • $776.70 (Per 5,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLT2SM3
Manufacturer
Panduit
Manufacturer's Part Number
PLT2S-M3
Description
7.4" Org Nyl CBL Tie
Panduit PLT2S-M3 Locking Cable Ties Are Designed to Satisfy The Needs Of Mil Spec Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Standard Cross Section, 7.4" (188MM) Length. Made Of Nylon 6.6, Are Orange In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983549191 / 0074983549191 / 00074983549191
Weight per unit
0.0028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.16 (Each)
Carton
$0.16 (Each)
Standard Packaging
$776.70 (Per 5,000)
Resources
Other Links
 
 
PLT2SM3 - Other
Images
 
 
PLT2SM3 - Video
 
PLT2SM3 - Large Image
 
PLT2SM3 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
7.4
Width
NA
Thickness
0.06
Descriptions
Description
7.4" ORG NYL CBL TIE
extra long description
PAN PLT2S-M3 Pan-Ty® PLT2S-M3 Cable
Product Type
Pan-Ty® PLT2S-M3 Cable Tie, Orange, PA6.6, 7.4"L, 50LB, PK10
Special Features
Indoor
Long Description
Panduit PLT2S-M3 Locking Cable Ties are designed to satisfy the needs of mil spec applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 7.4" (188mm) length. Made of Nylon 6.6, are orange in color and come in packages of 1000.
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PLT2S-M3
GTIN
00074983549191
UPC
074983549191
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Availability
minimum qty
1000
Packaging
Weight per each
0.0028
Carton
1
Package
5000
Uses, Certifications, and Standards
standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2S, 21S), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat