PLT6EHC0 - Pan-Ty® PLT6EH-C0 Cable T

Panduit

  • $2.86 (Each)
  • $2.86 (Each)

  • $285.70 (Per 100)

  • $2,857.00 (Per 1,000)
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
PLT6EHC0
Manufacturer
Panduit
Manufacturer's Part Number
PLT6EH-C0
Description
Pan-Ty® PLT6EH-C0 Cable T
Panduit PLT6EH-C0 Lashing Cable Ties Are Ideal For Heavy Duty Applications.  Extra-Heavy Cross Section, 22.2” (564MM) Length. For Indoor or Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983541164 / 0074983541164 / 00074983541164
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.86 (Each)
Carton
$285.70 (Per 100)
Standard Packaging
$2,857.00 (Per 1,000)
Resources
Images
 
 
PLT6EHC0 - Small Image
 
PLT6EHC0 - Large Image
 
PLT6EHC0 - Video
Other Links
 
 
PLT6EHC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.08
Length
22.2
Descriptions
Long Description
Panduit PLT6EH-C0 Lashing Cable Ties are ideal for heavy duty applications.  Extra-Heavy cross section, 22.2” (564mm) length. For Indoor or outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Special Features
Indoor/Outdoor
Description
PAN-TY® PLT6EH-C0 CABLE T
Product Type
Pan-Ty® PLT6EH-C0 Cable Tie, Black, Uv PA6.6, 22.2"L, 250LB,
extra long description
PAN PLT6EH-C0 Pan-Ty® PLT6EH-C0 Cab
Additional Information
Tensile Strength
250
media
Yes
Manufacturer Information
Manufacturers Part Number
PLT6EH-C0
Brand
PANDUIT
GTIN
00074983541164
UPC
074983541164
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Packaging
Weight per each
0.01
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 1, 11), UL Recognized (File #E56854), CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat