PN1038RL - 10-12AWG 3/8"STD Ylw Insltd RNG TRML

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN1038RL
Manufacturer
Panduit
Manufacturer's Part Number
PN10-38R-L
Description
10-12AWG 3/8"STD Ylw Insltd RNG TRML
The PN10-38R-L Pan-Term® Terminal Is A Nylon Insulated, Ring Terminal. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Small Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983800384 / 0074983800384 / 00074983800384
Weight per unit
0.315 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PN1038RL - Large Image
 
PN1038RL - Small Image
 
PN1038RL - Video
Other Links
 
 
PN1038RL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
connection
Standard
Descriptions
Description
10-12AWG 3/8"STD YLW INSLTD RNG TRML
Long Description
The PN10-38R-L Pan-Term® Terminal is a nylon insulated, ring terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.
Product Type
Pan-Term® PN10-38R-L Ring Terminal, Yellow, Nylon, 10-12 Awg
extra long description
PAN PN10-38R-L Pan-Term® PN10-38R-L
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PN10-38R-L
Brand
PANDUIT
GTIN
00074983800384
UPC
074983800384
Packaging
Weight per each
0.315
Carton
50
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Enclosure
Ring shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat