PN1410RC - #14 Nyl RG Term

Panduit

  • $0.91 (Each)
  • $0.91 (Each)

  • $91.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN1410RC
Manufacturer
Panduit
Manufacturer's Part Number
PN1410RC
Description
#14 Nyl RG Term
The PN14-10R-C Pan-Term® Terminal Is A Nylon Insulated, Ring Terminal. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983800209 / 0074983800209 / 00074983800209
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.91 (Each)
Carton
$91.16 (Per 100)
Resources
Images
 
 
PN1410RC - Video
 
PN1410RC - Small Image
 
PN1410RC - Large Image
Other Links
 
 
PN1410RC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14
Voltage Rating
600
Material
Copper
insulation
Nylon
connection
Standard
Material, Color, and Finish
Color
Blue
Finish
Tinned
Dimensions and Weight
Size
#10
Descriptions
extra long description
PAN PN14-10R-C Pan-Term® PN14-10R-C
Description
#14 NYL RG TERM
Product Type
Pan-Term® PN14-10R-C Ring Terminal, Blue, Nylon, 14-18 Awg,
Long Description
The PN14-10R-C Pan-Term® Terminal is a nylon insulated, ring terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PN1410RC
Brand
PANDUIT
GTIN
00074983800209
UPC
074983800209
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
0.0006
Carton
100
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
7/32
standard
cULus Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-108)
Enclosure
Ring shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat