PSCB5Y - Cable Marker Book

Panduit

  • $35.60 (Each)
  • $35.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSCB5Y
Manufacturer
Panduit
Manufacturer's Part Number
PSCB-5Y
Description
Cable Marker Book
Stronghold PSCB-5Y Self-Laminating Cable Markers Have A 1.0” (25.4MM) Blank Ink Receptive Area to Allow For Handwritten Legends and A Clear Section That Wraps Around to Laminate and Protect The Printed Legend. Designed to Withstand Various Outdoor Environments. The Markers Are White In Color and Come 30 Markers Per Book.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131509 - Write on wire marker
UPC/EAN/GTIN
074983434268 / 0074983434268 / 00074983434268
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.60 (Each)
Resources
Images
 
 
PSCB5Y - Video
 
PSCB5Y - Small Image
 
PSCB5Y - Large Image
Other Links
 
 
PSCB5Y - Other
 
PSCB5Y - Other
Tech Bulletins
 
 
PSCB5Y - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Wire Size
1.27
Dimensions and Weight
Size
1.00 x 5.00 es
Diameter
1.27
Length
5
Width
NA
Descriptions
Description
CABLE MARKER BOOK
Product Type
Stronghold™ PSCB-5Y Blank Self-Laminating Write-On Marker Bo
Long Description
StrongHold PSCB-5Y Self-Laminating Cable Markers have a 1.0” (25.4mm) blank ink receptive area to allow for handwritten legends and a clear section that wraps around to laminate and protect the printed legend. Designed to withstand various outdoor environments. The markers are white in color and come 30 markers per book.
extra long description
PAN PSCB-5Y StrongHold™ PSCB-5Y Bla
Additional Information
Legend
Write-On
Number of Markers
30
media
Yes
Manufacturer Information
Manufacturers Part Number
PSCB-5Y
Brand
PANDUIT
GTIN
00074983434268
UPC
074983434268
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Mounting
Stick
Temperature Rating
150
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat